- Two-Stage Gas Driven Compressor
- 30 gal Tank
- 14 hp
description
- Designed for heavy shop or industrial use, Ingersoll Rand electric-driven, two-stage air compressors provide the reliability and performance needed for ideal applications.
features
- Oversized industrial grade bearings for extended pump life
- For fleet and field service, remote pneumatic, emergency production line needs and applications
- Cast iron v-block design ensures maximum reliability with 360° cooling
- Extended two-year warranty on the pump when used with Ingersoll Rand's All Season Select Synthetic Lubricant
Drive Type | Gas Powered |
Outlet | 3/4 in NPT |
Tank Type | Horizontal |
Model | 2475F14G |
Compressor Type | Portable |
Engine | Kohler |
Height | 41 in |
Driver | Gas |
Length | 45 in |
Material | Cast Iron |
Operating Pressure [Max] | 175 psi |
Stages | 2 |
Body Material | Cast Iron |
Tank Size | 30 gal |
NPT Outlet | 1/2 in |
Weight | 575.0 LB |