Ingersoll-Rand Co.
47660247001
Next Generation R Series Oil-Flooded Rotary Screw Air Compressor
Item #115993528
- Total Air System Rotary w/Integrated Dryer Compressor Design
- 460-3-60 Voltage/Phase
- Horizontal Tank
- 120 gal Tank Size
description
- Ingersoll Rand, a global leader in compression technologies and services introduces the Next Generation R-Series, fixed speed rotary screw compressor. The Next Generation R-Series uses a rugged, dependable airend that delivers the efficiency and airflow you need.
features
- IE3/NEMA Premium® TEFC motor decreases energy demand
- Components that provide reliable air for life, including a free floating cooling system, two stage air filters and elastomeric O-rings
- Enhanced serviceability ensures increased uptime with two-stage filtration, easy maintenance and Ingersoll Rand extended life, premium grade coolant
- Removable service access provides quick, easy access to all user maintainable components
- V-Shield Technology provides a totally integrated, leak free design, featuring PTFE and O-ring face seals
- Optional Total Air System (TAS) with integrated dryer and three-in-one heat exchanger provides clean, dry air in a single package that minimizes installation costs, reduces footprint and improves ISO air quality
Length | 75.400 in |
Height | 78.600 in |
Compressor Design | Total Air System Rotary w/ Integrated Dryer |
Voltage/Phase | 460/3/60 |
Air Flow @ Pressure | 106 ft3/min @ 125 psi |
Tank Type | Horizontal |
Model | RS18i-A115-TAS |
Tank Size | 120 gal |
Outlet | 1 in NPT |
Weight | 1791.0 LB |
EAN or UPC | 678384470261 |