Ingersoll-Rand Co.
47812327001
5 hp Three Phase 230 V Horizontal Tank Air Compressor
Item #120944108
- 5 hp
- Horizontal Tank Style
- 230 Voltage
- Three Phase
description
- Quiet-enclosed reciprocating air compressors offer industry-leading dBA levels (as low as 65 dBA) without sacrificing performance. Built to last, these compressors are engineered to improve your ROI
features
- Enclosure delivers durable performance and vibration dampening via floating sub-base design
- Overhung crankshaft, weather resistant powder coating and cast-iron pump provide the durability you need
- 176 psi two-stage pump as well as 80- or 120-gallon ASME receiver tanks provide plenty of punch and versatility for your application
- 100% continuous duty, trouble-free clean air through a two-stage filtering process
HP | 5 hp |
Overall Width | 33.3 in |
Overall Length | 70.5 in |
Inlet Size | 1 in |
Air Flow Rate | 16.8 cfm |
Stages | 2 |
Phase | Three |
Operating Pressure [Max] | 175 psi |
Type | Reciprocrating |
Voltage | 230 |
Overall Height | 65 in |
Pump | Splash Lubricated |
Sound Level | 66 dbA |
Tank Style | Horizontal |
Weight | 1210.0 LB |
EAN or UPC | 678384270014 |