Ingersoll-Rand Co.
47812336001
10 hp Three Phase 230 V Horizontal Tank Air Compressor
Item #120944117
- 10 hp
- Horizontal Tank Style
- 230 Voltage
- Three Phase
description
- Quiet-enclosed reciprocating air compressors offer industry-leading dBA levels (as low as 65 dBA) without sacrificing performance. Built to last, these compressors are engineered to improve your ROI
features
- Enclosure delivers durable performance and vibration dampening via floating sub-base design
- Overhung crankshaft, weather resistant powder coating and cast-iron pump provide the durability you need
- 185 psi two-stage pump as well as 80- or 120-gallon ASME receiver tanks provide plenty of punch and versatility for your application
- 100% continuous duty, trouble-free clean air through a two-stage filtering process
Pump | Splash Lubricated |
Sound Level | 65 dbA |
Stages | 2 |
Inlet Size | 1.25 in |
Overall Width | 34.3 in |
HP | 10 hp |
Tank Style | Horizontal |
Operating Pressure [Max] | 175 psi |
Overall Height | 74 in |
Overall Length | 75.6 in |
Type | Reciprocrating |
Air Flow Rate | 35 cfm |
Phase | Three |
Voltage | 230 |
Weight | 1629.0 LB |
EAN or UPC | 678384360012 |