Product details
- Face Mount Air Motor
- 3/5 hp
- Left Hand (CCW)
- Shaft Type: 3/8 in Round w/Flat on Shaft
- 0.45 ft lb Starting Torque
description
- Designed for applications where direct-drive motors can be utilized. Offers several advantages over electric motors and other brands of air motors.
applications
- Air fans
- Air ventilators
- Concrete saws
- Drum deheaders
- Hole cutters
- Mixers
- Pumps
- Screw jacks
- Spray guns
features
- Continuous-duty rating
- will not burn out
- Well suited for high temperature and hazardous environments where standard electric motors are not allowed
- Can be run lubrication-free
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
Specifications
Series | SM1UP |
Speed @ Maximum HP | 6000 rpm |
Rotation | Left Hand (CCW) |
Stall Torque | 0.6 ft lb |
Shaft Type | Round w/ Flat on Shaft |
Air Consumption @ Maximum HP | 42 ft3/min |
HP [Max] | 3/5 hp |
Starting Torque | 0.45 ft lb |
Model No. | SM1UPCL |
Free Speed [Max] | 8000 rpm |
Mounting | Hub Mount |
Weight | 2.756 LB |