- Utility Grade Duct Tape
- 72 mm Wide x 54.8 m Long
- White
description
- Intertape® brand Cloth/Duct Tapes satisfy even the most demanding requirements and industry standards. A must have for the most discerning contractors and every jobsite.
applications
- Sealing
- Bundling
- Weatherproofing
- Convention setup
- Entertainment
- Construction
- Maintenance
- Book binding & repair
Type | Duct Tape |
Width | 72.000 mm |
Color | White |
Length | 54.800 m |
Tensile | 19 lb/in |
Series | AC20 |
Grade | Utility |
Adhesion Strength | 54 oz/in |
Thickness | 9 mil |
Weight | 1.875 LB |