Skip to content Skip to navigation menu
Irwin Industrial Tools585-1334

585-1334

HANSON® Fractional Tap
Item #101638572
  • HANSON® Fractional Tap
  • Taper Type
  • 3/8-16 NC Right Hand Thread
  • High Carbon Steel
  • Bulk
Irwin Industrial Tools585-1334
    Shipment Options
  • HANSON® Fractional Tap
  • Taper Type
  • 3/8-16 NC Right Hand Thread
  • High Carbon Steel
  • Bulk
Tap Size 3/8 in
Threads per Inch 16
No. of Flutes 4
Thread Type NC
Thread Size & Type 3/8-16 NC
Size Type Fractional
Chamfer Type Taper
Material High Carbon Steel
Right / Left Hand Right Hand
Packaging Bulk
Weight 0.06 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison