
Size Type | Fractional, Equal Ends |
Packing Type | Carded |
Finish | TiN Coated |
Point Angle | 135 degrees |
Flute Length | 4.5 in |
Material | HSS |
Drill Style | Split Point |
Spiral Angle | CW |
No. of Flutes | 2 |
Drill Length Type | Jobber |
Drill Size | 1/2 in |
Shank Type | Cylinder |
Weight | 0.41 LB |
