
- 4L Cross Section
- 52" Outside Length
- Cogged
- 1/2" Cross Section Width
- Made of Neoprene
features
- Cogged
Outside Length | 52 in |
Belt Cross Section Style | 4L |
Cross Section Height | 5/16 in |
Belt Match | 1 |
Material | Neoprene |
Belt Size | 4L |
Cross Section Width | 1/2 in |
No. of Ribs | 1 |
Inch/Metric | Inch |
Belt Style | Cogged |
Weight | 0.29 LB |
EAN or UPC | 746041024079 |
