
- BX Section V-Belt
- 55 in Inside Length
- Cogged
- 21/32 in Cross Section Width
- Neoprene
Cross Section Height | 13/32 in |
Inside Length | 55 in |
Belt Style | Cogged |
Cross Section Width | 21/32 in |
Belt Cross Section Style | BX |
Belt Match | 1 |
Outside Length | 58 in |
Belt Size | BX |
No. of Ribs | 1 |
Material | Neoprene |
Cogged | Yes |
Inch/Metric | Inch |
Weight | 0.434 LB |
EAN or UPC | 746041008727 |
