- BX Section V-Belt
- 85 in Inside Length
- Cogged
- 21/32 in Cross Section Width
- Neoprene
Cross Section Height | 13/32 in |
Belt Match | 1 |
Inch/Metric | Inch |
Outside Length | 88 in |
Cogged | Yes |
Material | Neoprene |
Inside Length | 85 in |
Belt Cross Section Style | BX |
Cross Section Width | 21/32 in |
Belt Size | BX |
Belt Style | Cogged |
No. of Ribs | 1 |
Weight | 0.05 LB |
EAN or UPC | 746041008987 |