Product details
- Type 400 Flat Belt
- Endless
- 10" Long x 0.370" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Specifications
Length | 10 in |
Ply | 1 |
Thickness | 0.035 in |
Cover Material | Neoprene |
Weight | 0.0 LB |
EAN or UPC | 746041166298 |
Have an account? Sign in
Length | 10 in |
Ply | 1 |
Thickness | 0.035 in |
Cover Material | Neoprene |
Weight | 0.0 LB |
EAN or UPC | 746041166298 |