Product details
- Type 400 Flat Belt
- Endless
- 18" Long x 0.580" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Specifications
Cover Material | Neoprene |
Ply | 1 |
Length | 18 in |
Thickness | 0.035 in |
Weight | 0.0 LB |
EAN or UPC | 746041171407 |
Have an account? Sign in
Cover Material | Neoprene |
Ply | 1 |
Length | 18 in |
Thickness | 0.035 in |
Weight | 0.0 LB |
EAN or UPC | 746041171407 |