Product details
- Type 400 Flat Belt
- Endless
- 19 1/2" Long x 0.310" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Specifications
Cover Material | Neoprene |
Ply | 1 |
Length | 19 1/2 in |
Thickness | 0.035 in |
Weight | 0.0 LB |
EAN or UPC | 746041171773 |
Have an account? Sign in
Cover Material | Neoprene |
Ply | 1 |
Length | 19 1/2 in |
Thickness | 0.035 in |
Weight | 0.0 LB |
EAN or UPC | 746041171773 |