
- 11 3/4" OD
- 17" High
- Type I
- Red
- 5 gal Steel Safety Can
features
- Poly funnel slip-on for controlled pouring (sold separately)
- Premium 24-gauge coated steel construction with powder coat paint finish
- Self-closing, self-venting, built-in stainless steel flame arrester
- Larger I.D. label which provides space for user to label contents
- One opening for filling and pouring
- Meets OSHA 1910.106 and NFPA Code 1 and NFPA Code 30
- FM approved and UL®/ULC listed
Height | 17 in |
Temp Description | 5 gal Steel Safety Can |
Outside Dia. | 11 3/4 in |
Capacity Volume | 5 gal |
Capacity | 5 gal |
Type | I |
Material | Steel |
Color | Red |
Weight | 7.8 LB |
EAN or UPC | 697841140189 |
-
-
FM Approved
