Product details
- Comination Wrench
- 13/16" Opening
- 10 5/8" Long
- Chrome Plated
Specifications
Inch/Metric | Inch |
Overall Length | 10.625 in |
Finish | Chrome Plated |
Wrench Type | 15° Offset, Combination |
No. of Points | 12 |
Weight | 0.6 LB |
Have an account? Sign in
Inch/Metric | Inch |
Overall Length | 10.625 in |
Finish | Chrome Plated |
Wrench Type | 15° Offset, Combination |
No. of Points | 12 |
Weight | 0.6 LB |