- Reversible Impact-Driver Tip Type
- 5/16, 1/2 in Regular Slotted, #2, # 4 Phillips Tip Size
| Tip Size | 5/16, 1/2 in Slotted, #2, #4 Phillips |
| Family Name | Reversible Impact-Driver Screwdriver |
| Tip Type | Reversible Impact-Driver |
| Material | Heat Treated Alloy Steel |
| Weight | 1.75 LB |
| EAN or UPC | 92644325304 |

