- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 2.87 in Overall Width
- 52100 Steel Bearing
- C4 Internal Clearance
features
- Best used for extremely high radial loads, marginal axial loads and capable of 1.5 degrees of dynamic misalignment in either direction
- Made from premium high carbon, high chromium Japanese steel
- Available with a steel (RZ) or a brass (FY) cage
- Heat stabalized to 350 F
- Available in shaker screen sizes (223XX series, RROVSW502C4 in suffix, only with Brass cage (FY))
- Available with a tapered bore ("K" in suffix)
Self Aligning | Yes |
Cage Material | Brass |
RIC | C4 |
Retainer Type | Machined |
Series | 23 |
Rolling Element | Spherical Roller |
Fillet Radius | 0.1 in, 2.5 mm |
Precision Class | P0 |
Component | Assembly |
Dynamic Load Rating | 875 kN |
Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
Speed (Max) Oil | 3000 rpm |
O.D. | 8.46 in, 215 mm |
Cage Type | Machined |
No. of Rows | Double |
Static Load Rating | 877 kN |
Inner Ring Width | 2.87 in, 73 mm |
Radial Internal Clearance | C4 |
Outer Ring Width | 2.87 in, 73 mm |
I.D. | 3.94 in, 100 mm |
Overall Width | 2.87 in, 73 mm |
Operating Temperature [Max] | 392 ˚F |
Radial Internal Clearance Specification | Clearance Greater Than C3 |
Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W502 - Combination of W22 & W33 |
Bearing Material | 52100 Steel |
Operating Temperature [Min] | -65.2 ˚F |
Speed (Max) Grease | 2200 rpm |
O.D. Type | Straight |
Bore Type | Cylindrical |
Retainer Material | Brass |
Enclosure | Unsealed |
Lubricant | Rust Preventative |
Internal Clearance | C4 |
Bearing Type | Shaker Screen Bearing |
Relubricatable | Yes |
Weight | 32.143 LB |
EAN or UPC | 605790010477 |