- 0.63 in Inner Diameter
- 0.88 in Outer Diameter
- 0.63 in Overall Width
features
- Best used for good radial load capacity and high speeds for thin cross section applications
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
- Available with an oil hole (-OH or .AS1 in suffix)
- Available with one seal (JT, MJT, HK-RS) or two seals (JTT, HK-.2RS)
- Available with heavy duty rollers (JH style) for applications that require maximum radial load capacity and high speed
- Available with a closed end (MJ , BK)
- Available in inch (J, MJ) and metric (HK, BK)
Precision Ground | No |
Relubrication Feature | No |
Housing Bore [Max] | 0.8755 in |
Enclosure | Open |
Dynamic Load Rating | 11.6 kN |
Lubricant | Rust Preventative |
Radial Internal Clearance Specification | N/A |
Capacity | Standard Capacity |
O.D. Type | Straight |
Bearing Design | Outer Ring & Roller Assembly |
Radial Internal Clearance | N/A |
Series | JH |
Precision Class | ABEC 1 |
Static Load Rating | 14.1 kN |
Speed (Max) Grease | 14000 rpm |
Operating Temperature [Min] | -22 ˚F |
Origin | Needle Radial |
Limiting Speed - Oil | 21000 rpm |
No. of Rows | Single |
I.D. | 0.63 in, 15.94 mm |
End Type | Open End |
Housing Bore [Min] | 0.8745 in |
O.D. | 0.88 in, 22.24 mm |
Outer Ring Width | 0.63 in, 15.88 mm |
Self Aligning | No |
Bore Type | Round |
Working Load | 1790 lbf |
Tolerance | Iso Class 0 (RBEC 1) |
Cage Material | Steel |
Component | Outer Ring |
Overall Width | 0.63 in, 15.88 mm |
Operating Temperature [Max] | 230 ˚F |
Cage Type | Riveted |
Speed (Max) Oil | 21000 rpm |
Mounting Method | Press Fit |
Oil Hole | w/o Oil Hole |
Relubricatable | No |
Bearing Material | 1010 Steel |
Rolling Element | Needle Roller |
Weight | 0.005 LB |
EAN or UPC | 605790208478 |