Product details
- Line-Up® Pavement Striping Paint
- 20 oz Aerosol Can
features
- Fast drying
- Long-lasting durability on outdoor pavement and indoor surfaces
- Non-clogging spray tip
- VOC compliant, free-of-lead hazards
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Does not contain any greenhouse gas propellants
Specifications
Applicable Materials | Pavement |
Paint Base | Solvent |
Flash Point | 20 °F |
Container Type | Aerosol |
Color | Highway White |
Dry Time | 30 min |
Resistance (Chemical) | Weather, Wear |
Finish | Flat |
Type | Marking Paint |
Color Group | White |
Container Size | 20 oz |
Base Type | Solvent |
Durability | Good |
Weight | 1.5 LB |
Compliance & Restrictions
- No Air Shipping