Product details
- 16 oz Aerosol
- Quickly Removes Light Contaminants w/No Temperature Control Problems
- Can Be Applied While Equipment is Operating
applications
- Precision instruments
- Safe on most plastics
- Watches
- Clocks
- Cameras
- Switches
- Vacuum tube parts
- Printed circuits
- Relays
features
- Nonflammable, noncorrosive, nonstaining
- TF113 and 141B alternative
- Quickly removes light contaminants with no residue and no temperature control problems
- Can be applied while equipment is operating because of instant evaporation
includes
- Extension tube
compliances
- 0
options
- NSF registered, K2 rated
Specifications
Ozone Depletion Potential | No |
Container Type | Aerosol |
Plastic Safe | Yes |
Solvency | 56 |
Chlorinated Solvents | No |
Container Size | 16 oz |
Type | Contact Cleaner |
Flash Point | N/A |
Net Fill | 12 oz |
Application | Plastics |
Residue | No |
VOC Content | N/A |
Evaporation Rate | Very Fast |
Dielectric Strength | 19,000 V |
Weight | 1.083 LB |
EAN or UPC | 75577020201 |
Compliance & Restrictions
- No Air Shipping