Product details
- SuperStar™ Filters
- 3/4" NPT Side Port
- 75 SCFM
description
- The La-Man Superstar™ .01 Micron Filter is designed to deliver the finest quality of air while removing oil/hydrocarbon vapors. The La-Man Extractor/Dryer extracts and removes 99.9% of liquids and particles down to 5 micron. The 3rd and 4th stages of the 0.01 micron filter will remove any remaining particles larger than 0.01 micron. Also, with its unique charcoal absorption element the oil/hydrocarbon vapors are prevented from reaching the application. Automatic float drain and differential pressure gauges are standard on all units.
features
- Differential pressure gauges
- Built-in carbon element to absorb oil vapors
- Permanent, durable housing
includes
- Mounting brackets
Specifications
Pressure [Max] | 250 psi |
Port Location | Side Port |
Flow | 75 SCFM |
Port Size | 3/4 |
Type | Filter |
Service Kit | SAM-075SK |
Element Micron Rating | 0.01 µm |
Drain Type | Automatic Float |
Port Type | NPT |
Weight | 24.0 LB |