Product details
- Service Kit for SAM-075
description
- The La-Man Superstar™ .01 Micron Filter is designed to deliver the finest quality of air while removing oil/hydrocarbon vapors. The La-Man Extractor/Dryer extracts and removes 99.9% of liquids and particles down to 5 micron. The 3rd and 4th stages of the 0.01 micron filter will remove any remaining particles larger than 0.01 micron. Also, with its unique charcoal absorption element the oil/hydrocarbon vapors are prevented from reaching the application. Automatic float drain and differential pressure gauges are standard on all units.
features
- Differential pressure gauges
- Built-in carbon element to absorb oil vapors
- Permanent, durable housing
Specifications
Type | Service Kit |
Use With | SAM-075 |
Weight | 5.1 LB |