
- Male Branch Tee for 3/8" O.D. Tubing
- 1/4" Male NPT
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant is pre-applied on tapered threads
Height | 0.990 in |
End Size | 3/8 Tube(f) |
Body Material | Nickel-Plated Brass |
Hex Size | 15 mm |
Origin | Plastic Push to Connect Fittings |
Thread Size | 1/4 |
Material | Nickel-Plated Brass |
Fitting Angle | 90° |
No. of Ends | 3 |
Fitting Description | Male Branch Tee |
Tube O.D. | 3/8 in |
Size Type | Fractional Sizes |
End Types | Tubing & NPT |
Thread Type | NPT |
Weight | 0.055 LB |
EAN or UPC | 820099219356 |
