
- Male Connector for 10 mm O.D. Tubing
- 1/8" Male BSPT
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
Origin | Plastic Push to Connect Fittings |
Body Material | Nickel-Plated Brass |
Thread Size | 1/8 |
Hex Size | 10 mm |
No. of Ends | 2 |
Material | Nickel-Plated Brass |
Size Type | Metric Tube x BSPT Threads |
Fitting Description | Male Connector |
End Size | 10 mm Tube(f) |
Tube O.D. | 10.000 mm |
Thread Type | BSPT |
Fitting Angle | Straight |
End Types | Tubing & BSPT |
Weight | 0.033 LB |
EAN or UPC | 820099246932 |
