Legris
3609 60 14
Nickel-Plated Brass Push-to-Connect Fittings for Chemical, Automation and Food Processing
Item #102113965
- Male Elbow Swivel for 3/8" O.D. Tubing
- 1/4" NPT
description
- Made of high phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body with a FKM o-ring, LF3600 forged fittings can be used with all liquids and gaseous fluids compatible with these components, materials and temperatures up to 302 °F (depending on tubing used). Fittings are designed to be used with nylon, polypropylene, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include food processing, medical, washdown and packaging equipment.
features
- Max. working pressure: 435 psi
- Working temperature: -13 °F to 302 °F
- High phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body
- FKM seal
- Available in NPT, BSPT, BSPP and metric threads
- FDA compliant
- For thread sealant, add 96 suffix to part number (example: 3675 56 14 96)
- Note: units with thread sealant do not meet FDA compliance
End Types | Tubing & NPT |
Origin | FDA Approved Nickel Plated Brass Fittings |
Thread Type | NPT |
Size Type | Fractional Sizes |
Fitting Angle | 90°, Swivel |
Material | Nickel-Plated Brass |
Body Material | Nickel-Plated Brass |
Thread Size | 1/4 |
End Size | 3/8 Tube(f) |
Tube O.D. | 3/8 in |
Fitting Description | 90° Male Elbow |
No. of Ends | 2 |
Weight | 0.087 LB |
EAN or UPC | 820099279497 |