Product details
- 4,000 Maximum psi
- Includes Swivel, Whip Hose, and Coupler
- 1/8" NPT (m) Thread Size
description
- Strategically placed coil spring provides nonslip, push-pull grip and prevents accidental kinking, which could cause hose ruptures.
includes
- 81606 swivel
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Specifications
Pressure | 4000 psi |
Length | 12 in |
Threads | 1/8 NPT |
Coupler Type | Large Button Head |
Use With | 80933 Coupler |
Weight | 0.9 LB |
EAN or UPC | 95992030296 |