- Industrial Grade
- 3 Section Extension
- 48' Max Extended Length
Bottom Width | 21 1/2 in |
Capacity Wt. [Nom] | 250 lbs |
Step/Rung Shape | Round |
Size | 60 ft |
Overall Length [Min] | 22 ft |
Overall Length [Max] | 60 ft |
Length [Min] | 22 ft |
Base Section Width | 21 1/2 in |
Length | 40 ft |
Capacity | 250 lb |
Length [Max] | 48 ft |
Width | 21 1/2 in |
Material | Aluminum |
Type | Extension |
Step Type | Round Rung |
Extended Length | 48 ft |
Safety Class | I |
Approximate Cubes | 28.04 |
Fly Section Width | 16 1/8 in |
Weight | 169.0 LB |
EAN or UPC | 728865014757 |