- Stockmaster™ Platform Step Ladder
- 4' Height
- 16" x 20" Platform
- w/Casters
applications
- Innovative engineering enhances the valuable features of the AP5000 Stockmaster™ Platform step ladder. More mobile and easy-to-use. Designed for stocking and material handling applications.
features
- large platform is 16" x 20" and is serrated for slip resistance 102075978
- simply press the front pedal to lif
- Heavy gusset bracing: two pair of steel gussets under bottom step for extra support
- heavy-duty steel gusets on each angle back brace
- Slip-resistant platform: locks ladder when open
- 3
- Top rail guard: aluminum cross brace serves as a railing for working from the platform"
- Handrails: (6', 8', 10' models) with crimped markings for gripping
- Fully rotational spring loaded back casters retract when user steps on ladder
- Storage: folds easily for storage and transport
- Bodyweight� activated caster technology (patent pending): the AP5000 series features four swivel casters, mounted on a front cam mechanism and rear springs, make the AP5000 easy-to-use in material handling applications
Step Type | Flat Step |
Height (Max) Text | 4 ft |
Bottom Width | 22 1/4 in |
Step Size | 3 in |
Size | 4 ft |
Material | Aluminum |
Caster Dia. | 4 in |
Approximate Spread | 44 in |
Approximate Cubes | 9 |
Capacity | 300 lb |
Type | Step |
Platform Size | 16" x 20" |
Weight | 30.0 LB |
EAN or UPC | 728865081179 |