Product details
- 24 ft Long Guardrail and Midrail for 1 Side
- Use On Side Rail Less Than 6 in Deep
Specifications
Height | 36 in |
Length | 24 ft |
Weight | 54.001 LB |
EAN or UPC | 728865043160 |
Have an account? Sign in
Height | 36 in |
Length | 24 ft |
Weight | 54.001 LB |
EAN or UPC | 728865043160 |