Product details
- 12 ft Long Guardrail and Midrail for 1 Side
- Use On Side Rail Less Than 6 in Deep
Specifications
Length | 12 ft |
Height | 36 in |
Weight | 59.001 LB |
EAN or UPC | 728865029423 |
Have an account? Sign in
Length | 12 ft |
Height | 36 in |
Weight | 59.001 LB |
EAN or UPC | 728865029423 |