Product details
- 24 ft Long Guardrail and Midrail for 2 Sides
- Use On Side Rail More Than 6 in Deep
Specifications
Height | 42 in |
Length | 24 ft |
Weight | 120.0 LB |
EAN or UPC | 728865029478 |
Have an account? Sign in
Height | 42 in |
Length | 24 ft |
Weight | 120.0 LB |
EAN or UPC | 728865029478 |