Product details
- 20' Long
- 42" High
- Guardrail, Midrail And Toeboard For 1 Side
Specifications
Height | 42 in |
Sides | 1 |
Length | 20 ft |
Weight | 64.001 LB |
EAN or UPC | 728865029805 |
Have an account? Sign in
Height | 42 in |
Sides | 1 |
Length | 20 ft |
Weight | 64.001 LB |
EAN or UPC | 728865029805 |