Product details
- 28' Long
- 42" High
- Guardrail, Midrail And Toeboard For 2 Sides
Specifications
Length | 28 ft |
Sides | 2 |
Height | 42 in |
Weight | 145.002 LB |
EAN or UPC | 728865030016 |
Have an account? Sign in
Length | 28 ft |
Sides | 2 |
Height | 42 in |
Weight | 145.002 LB |
EAN or UPC | 728865030016 |