Product details
- Drum Container
- 55 gal Net Fill
description
- Specially formulated with low surface tension for fast, penetrating action.
applications
- Bolts & nuts | Bearings | Chains | Corrode fasteners | Equipment disassembly | Hinges | Plumbing fixtures | Pulleys | Gears & cogs | Screws | Shafts
features
- Specially formulated with low surface tension for fast penetrating action
- Displaces moisture
- Loosens rust and corrosion to free frozen parts
- Powerful foaming action provides complete surface coverage
- Inverta Spray Valve
- Compatible with most rubber and plastic surfaces
- Flash point of 175°F (79°C)
- Nonfood Compounds Program Listed Category Code: H2 Registration #059851 (aerosol)
- #059823 (bulk)
- Specifications :- A-A-50493 Class B Types I and II | ASTM F-945 | City Public Service | General Motors Co. | Minntac - US Stee | NSF International, H2 (Non-Aerosol) | NSF® International, H2 (Aerosol) | Pratt & Whitney Canada CPMC 79138-1 | Tampa Electric Co. | Timken Steel | Tyson | V-V-P-261C Types I & II
compliances
- 0
Specifications
Container Size | 55 gal |
Percent Volatile | 96-99% |
Application | Bolts & nuts, Bearings, Chains, Corrode fasteners, Equipment disassembly, Hinges, Plumbing fixtures, Pulleys, Gears & cogs, Screws, Shafts |
Temperature Range [Min] | -55 °F For The Dispensed Liquid |
VOC Content | 0% |
Surface Tension | 26.7 dynes/cm |
Net Fill | 55 gal |
Vapor Density | 4.7 |
Color | Clear |
Evaporation Rate | < 0.7 BuAc |
Boiling Point | 383 °F |
Temperature Range [Max] | 300 °F For The Dispensed Liquid |
Dielectric Strength | 32.8 kV |
Flash Point | 174.2 °F Tag Closed Cup |
Propellant | Carbon Dioxide |
Odor | Vanilla |
Partition Coefficient | >1 |
Container Type | Drum |
Lubricant Type | Penetrating |
Vapor Pressure | < 0.1 mm Hg at 68 °F |
Weight | 402.0 LB |
EAN or UPC | 78827019550 |
Compliance & Restrictions
-
HACCP Friendly