Product details
- Pail Container
- 5 gal Net Fill
description
- The fast-acting alternative to chlorinated solvents for degreasing parts and equipment
applications
- Air Compressors | Bearings | Chains | Cranes | Forklifts | Gears | Ink Removal from Printing Presses | Pulleys
features
- Fast acting solvent for degreasing parts and equipment
- Penetrating action instantly removes oil, grease, wax, dirt, moisture, and other contaminants
- Heavy-duty penetrating degreaser
- No ozone depleting chemicals
- No rinsing, no residue
- Does not contain chlorinated solvents
- Specifications :- Boeing BAC 5750 Rev. J | Canadian Food Inspection Agency | Caterpillar | Halliburton | Honda Corp. | Kimberly-Clark | Kodak | NSF International, C1 (Aerosol) | NSF International, C1 (Non-Aerosol) | PlastiPack Packaging | Pratt & Whitney Canada MMC 21530 | Timken Steel
compliances
- 0
Specifications
Container Type | Pail |
Evaporation Rate | > 1 (BuAc = 1) |
Container Size | 5 gal |
Color | Clear, Colorless |
Odor | Ether-Like/Fruity |
Plastic Safe | Yes, Safe on most plastics |
VOC Content | Aerosol - 62.4%, Bulk - 65% |
Net Fill | 5 gal |
Type | Degreaser |
Application | Air Compressors, Bearings, Chains, Cranes, Forklifts, Gears, Ink Removal from Printing Presses, Pulleys |
Flammability | Lower (%) 1.2%, Upper (%) 12.8% |
Flash Point | 1.4 °F Tag Closed Cup |
Water Solubility | 35% w/w |
Weight | 37.0 LB |
EAN or UPC | 78827035055 |
Compliance & Restrictions
-
No Air Shipping