Skip to content Skip to navigation menu
18 wt oz Colorless Electrical Cleaner

04620

18 wt oz Colorless Electrical Cleaner
Item #102061861
  • Aerosol Container
  • Colorless Color
  • Mild Ether-Like Odor
  • 18 wt oz Net Fill
18 wt oz Colorless Electrical Cleaner
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Aerosol Container
  • Colorless Color
  • Mild Ether-Like Odor
  • 18 wt oz Net Fill

description

  • Plastic Safe Electrical Cleaner is the non-flammable, fast-evaporating cleaner that is safe on plastics and does not contain HCFCs.

applications

  • Connectors | Electrical Contacts | Magnetic Heads | Office Equipment | Printed Circuit Boards | Printers | Relays | Solenoids

features

  • Safe on plastics
  • Fast Evaporating formula that leaves no residue
  • Non-Flammable
  • Formulated for contact cleaning
  • NSF Certified: K2 Registration #167855
  • VOC Compliant in all 50 states
Type Cleaner
Color Colorless
Partition Coefficient Less Than 1
Odor Mild Ether-Like
Application Connectors, Electrical Contacts, Magnetic Heads, Office Equipment, Printed Circuit Boards, Printers, Relays, Solenoids
Plastic Safe Yes
Ozone Depletion Potential Yes
VOC Content 42 % Per California Consumer Product Regulations
Container Size 18 oz
Physical State Aerosol
Heat of Combustion Less Than 20 kJ/g
Density 11.6
Container Type Aerosol
Evaporation Rate Greater Than 1 (Ethyl Ether =1)
Boiling Point 136.4 °F
Water Solubility < 5 % w/w
Percent Volatile 100 %
Vapor Density 7
Specific Gravity 1.34 at 77 °F
Propellant HFO-1234ze, Carbon Dioxide
Flash Point N/A
Shelf Life 5 Years
Net Fill 18 wt oz, 510 g, 412 mL
Viscosity < 3 cSt at 25 °C
Specifications NSF International, K2
Weight 1.5 LB
EAN or UPC 78827046204
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison