Skip to content Skip to navigation menu
55 gal All-Purpose, Water-Based Cleaner

05555

55 gal All-Purpose, Water-Based Cleaner
Item #101865373
  • Drum Container
  • Light Yellow Color
  • Sassafras Odor
  • 55 gal Net Fill
55 gal All-Purpose, Water-Based Cleaner
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Drum Container
  • Light Yellow Color
  • Sassafras Odor
  • 55 gal Net Fill

description

  • An all-purpose, industrial, water-based cleaner designed to remove dirt, grease, and oil from machinery and equipment

applications

  • Aluminum | Carbon | Carpet | Chrome | Counters | Diesel Fuel | Dip Tanks | Floor Scrubbers | Machinery | Painted Surfaces | Parts Washers | Pressure Sprayers | Smoke | Soot | Spot Cleaning | Vents

features

  • Industrial strength for hard to remove soils and oils
  • Water-based and biodegradable for safer cleaning alternative
  • Ideal for parts washers and pressure washers
  • Safe to use on most surfaces except for magnesium
  • Non-corrosive formula to inhibit flash rusting
  • Does not contain butyl or phsophates

compliances

  • 0
Color Light Yellow
Container Type Drum
Container Size 55 gal
Flammability Nonflammable
Application Aluminum, Carbon, Carpet, Chrome, Counters, Diesel Fuel, Dip Tanks, Floor Scrubbers, Machinery, Painted Surfaces, Parts Washers, Pressure Sprayers, Smoke, Soot, Spot Cleaning, Vents
Odor Sassafras
Net Fill 55 gal, 208 L
Type of Cleaner Water Based
Freezing Point 32 °F
Water Solubility 100%
Type Cleaner
Density 8.5 lb/gal (Estimated)
Viscosity 1 cSt @ 68°F
Residue No
Specific Gravity 1.02
Shelf Life 3 Years
Vapor Density Greater Than 1
Physical State Liquid
Evaporation Rate 1 BuAc
Boiling Point 212 °F
pH Value 11.8
Biodegradable Yes
VOC Content 0 % Per US State and Federal Consumer Product Regulations
Plastic Safe Yes
Vapor Pressure 17.5 mmHg @ 68°F
Percent Volatile 99 %
Specifications NSF International, C1
Weight 535.0 LB
EAN or UPC 78827055558
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison