Product details
- Aerosol Container
- 20 oz Net Fill
description
- An industrial- strength degreaser with no brominated solvents, trichlorethylene or perchloroethylene for an improved health and safety profile
applications
- Air Compressors
- Bearings
- Cables
- Chains
- Forklifts
- Gears
- Heavy Equipment
- Power Tools
features
- Non-flammable – can be used on or near energized equipment. This improves safety and reduces downtime associated with de-energizing equipment.
- Non-brominated – improved health and safety profile for increased worker safety and simplified employer compliance.
- Fast Evaporation – quickens clean-up time. Improves productivity and reduces downtime
- No Rinsing/No Residue – no wiping or rinsing prior to next production step, reduces time and labor.
- Heavy-duty Performance – removes oil, grease, dirt, and tar with less cleaner, saving money.
- Non-conductive – can be used on or near energized equipment, eliminating equipment downtime.
- Power Blast Spray – blasts away dirt, oil, and other residues for quicker cleaning (increased productivity).
- Airbus UK-ABR 9-0140
- Issue 6 Type I
- Boeing D6-17457, Revision T
- NSF International, K1 (Aerosol)
Specifications
Odor | Mild |
Application | Air Compressors, Bearings, Cables, Chains, Forklifts, Gears, Heavy Equipment, Power Tools |
VOC Content | Aerosol - 77.2% |
Type | Degreaser |
Net Fill | 20 oz |
Residue | No |
Chemical Compound | Halogenated |
Type of Cleaner | Degreaser |
Container Size | 20 oz |
Blasting Power | Extra Strength |
Container Type | Aerosol |
Color | Colorless |
Flammability | Nonflammable |
Weight | 1.1 LB |
EAN or UPC | 78827072203 |
Compliance & Restrictions
-
No Air Shipping