Product details
- Pail Container
- 5 gal Net Fill
description
- The orange degreaser that solves the toughest cleaning problems
applications
- Air Compressors
- Alternators
- Bearings
- Chains & Cable Connections
- Cranes
- Engines
- Fork Lifts
- Gears
- Heavy Equipment
- Power and Air Tools
- Printing Presses
- Pulleys
features
- High performance industrial degreaser that works on contact
- Ideal for removing grease, tars, and oils
- Fast acting, deep penetration
- Controlled evaporation
- Flash point above 100°F (38°C)
- Low residue
- Safe on all metals and most plastics
- Airbus SIL 20-006 Rev. 2
- AMS 1525B
- Boise Cascade
- Caterpillar
- Cummins Engine
- Dresser Rand
- Ford Motor Co.
- General Motors Co.
- H01.3086
- Honda Corp.
- Inland Steel
- Kimberly-Clark
- Kodak
- Lockheed Martin DSDN
- McDonnell Douglas CSD #1
- Minntac - US Steel
- MMC 21529
- New York City Transit
- NSF International, C1 - Aerosol
- NSF International, C1 - Non-Aerosol
- Pratt & Whitney Canada
- Tampa Electric Co.
- Timken Steel
- Xerox
Specifications
Plastic Safe | Safe on most plastics |
Water Solubility | < 15% |
Auto-Ignition Temperature | > 392 °F |
Net Fill | 5 gal |
Type | Degreaser |
VOC Content | Aerosol - 97.2%, Bulk - 100% |
Flammability | Lower 0.7%, Upper 6% |
Color | Clear Water-White |
Evaporation Rate | 0.2 (BuAc = 1) |
Container Size | 5 gal |
Container Type | Pail |
Application | Air Compressors, Alternators, Bearings, Chains & Cable Connections, Cranes, Engines, Fork Lifts, Gears, Heavy Equipment, Power and Air Tools, Printing Presses, Pulleys |
Flash Point | 104.0 °F Tag Closed Cup (Dispensed Liquid) |
Partition Coefficient | <1 |
Odor | Orange |
Weight | 39.0 LB |
EAN or UPC | 78827014050 |
Compliance & Restrictions
-
Eco-Friendly