Product details
- Aerosol Container
- 13 oz Net Fill
description
- KB 88 is the heavy-duty penetrant that outperforms others in the market. The aggressive formula features an extremely high KB solvency (151) and low surface tension for maximum penetration to attack corrosion at its core.Attacks and penetrates corrosion that binds fasteners for a faster release saving time. Displaces moisture, drying out fasteners and allowing for a smoother release with less mess.
applications
- Frozen nuts & bolts | Chains | Corroded fasteners | Equipment disassembly | Hinges | Plumbing Fixtures | Shafts | Conveyors | Frozen gears & cogs | Bearings | Screws | Pulleys | Engines & electric motors | Relays
features
- Heavy duty formulation bites through corrosion to free frozen parts quickly
- Displaces moisture
- Kb solvency value of 151
- Advanced penetration formula frees frozen parts faster
- 22% more penetration and 12.8% more lubricity
- Locking flip straw actuator
- Nozzle provides targeted or broad stroke application
- Embossed can for improved hand grip
- Specifications :- NSF International: K1
Specifications
Flammability | Flammable Gas |
Vapor Pressure | < 1 mm Hg at 68 °F (est.) |
Container Type | Aerosol |
Evaporation Rate | <0.1 BuAc |
Container Size | 13 oz |
Vapor Density | >1 |
Odor | Hydrocarbon-Like |
Auto-Ignition Temperature | >420 °F |
VOC Content | 24% |
Density | 7.30 lb/gal |
Heat of Combustion | > 30 kJ/g |
Percent Volatile | 92% |
Color | Clear |
Flash Point | 159.8 °F Tag Closed Cup |
Net Fill | 13 oz |
Application | Frozen nuts & bolts, Chains, Corroded fasteners, Equipment disassembly, Hinges, Plumbing Fixtures, Shafts, Conveyors, Frozen gears & cogs, Bearings, Screws, Pulleys, Engines & electric motors, Relays |
Weight | 0.813 LB |
EAN or UPC | 78827923161 |