Skip to content Skip to navigation menu
11 wt oz Low VOC Contact Cleaner

95416

11 wt oz Low VOC Contact Cleaner
Item #118626756
  • Aerosol Container
  • Clear Colorless or Nearly Colorless
  • Mild Odor
  • 11 wt oz Net Fill
11 wt oz Low VOC Contact Cleaner
    Shipment Options
  • Aerosol Container
  • Clear Colorless or Nearly Colorless
  • Mild Odor
  • 11 wt oz Net Fill

description

  • This residue-free, fast-drying formula contains no chlorinated solvents and is safe on plastics. The low VOC formula removes dirt, moisture, dust, flux, and oxides from the internal components of electronic or precision equipment such as circuit board. Conforms to VOC regulations of CARB, OTC, and LADCO.

applications

  • Connectors | Contacts | Magnetic Tape Heads | Printed Circuits | Office Equipment | Semiconductor Assemblies | Switches | Telecommunications Equipment

features

  • Meets air quality standards
  • New Formula with Lower Global Warming Potential
    Global Warming Potential 100-yr rev. 5 IPPC (GWP CO2 = 1):
    Previous propellant (HFC-134a) = 1300
    New propellant (HFC-152a) = 138
  • Fast evaporating, no residue and plastic safe
  • Does not contain HCFCs
  • Fast acting and fast penetrating
  • Low odor
  • Nozzle provides targeted or broad stroke application
  • Contoured can for improved hand grip
Propellant HFC-152a
Partition Coefficient >1
Shelf Life 5 Years
Physical State Gas
Vapor Density Greater Than 1 (Air = 1)
Evaporation Rate Less Than 1 (Ethyl Ether = 1)
Net Fill 11 wt oz, 312 g, 416 mL
Vapor Pressure 352.53 mmHg @ 100.4 °F
Percent Volatile 100 %
Freezing Point -198.4 °F Estimated
Specific Gravity 0.64 - 0.67 at 68 °F
Application Connectors, Contacts, Magnetic Tape Heads, Printed Circuits, Office Equipment, Semiconductor Assemblies, Switches, Telecommunications Equipment
Color Clear Colorless Or Nearly Colorless
Heat of Combustion Greater Than 30 kJ/g
Container Type Aerosol
Auto-Ignition Temperature 582.8 °F
Container Size 11 oz
Odor Mild
Viscosity Less Than 3 cSt @ 77 °F
Boiling Point 140.9 °F
VOC Content 74 % Per State and Federal Consumer Product Regulations, 600 g/L Per SCAQMD Rule 102
Specifications Boeing D6-17487, Revision T NSF International, K2
Weight 0.688 LB
EAN or UPC 78827954165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison