- Size 100
- Made of Hytrel
- Blue-Green Color
- 50 Durometer
- -65 °F to 300 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Superior physical and mechanical properties
- Excellent fluid compatibility and high temperature characteristics
- Hardness approaches that of plastic and offers little resiliency
- Excellent performance under heavy-duty conditions
Color | Blue/Green |
Temperature Range [Max] | 300 °F |
Hardness | 50 |
Insert Style | One Piece |
Temperature Range [Min] | -65 °F |
No. of Legs | 3 |
HP @ RPM | 1.65 hp @ 100 rpm, 19.8 hp @ 1200 rpm, 29.7 hp @ 1800 rpm |
Torque Rating | 1022.1 in lb |
Material | Hytrel® |
Coupling Size | 100 |
Weight | 0.075 LB |