- Size 800
- Made of Viton(Fluorocarbon)
- Red Color
- 80 Durometer
- -20 °F to 350 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Excellent fluid compatibility and high temperature characteristics
- Good compression set and resiliency
No. of Legs | 6 |
Hardness | 80 |
Coupling Size | 800 |
Temperature Range [Max] | 350 °F |
Insert Style | One Piece |
Color | Red |
Material | Viton(Fluorocarbon) |
Torque Rating | 21889.4 in lb |
Temperature Range [Min] | -20 °F |
HP @ RPM | 35 hp @ 100 rpm, 420.3 hp @ 1200 rpm, 630.4 hp @ 1800 rpm |
Weight | 1.8 LB |