Markal La-Co Industries Inc.
96237
DURA-INK® Metal Barrel Chisel Permanent Ink Marker
Item #111791968
- 1/8 in or 1/4 in Mark Sizes
- Chisel Tip
- Black Color
- Pack of 2
description
- The DURA-INK® Metal Barrel Chisel permanent ink marker's large, chisel tip offers the flexibility of producing fine or broad marks on almost any surface. With an extra-large ink supply and metal barrel, this marker offers longer marking life and durability.
applications
- Surfaces: Metal, Cardboard, Pipes and Tubes, Plastic, Glass, Lumber and Timber, Paper, Sheet Metal
- Industries: Metal Fabrication, Construction, Automotive and other Transportation, Shipping Supply, Textile Industry, Aviation and Aerospace
features
- The versatile chisel tip can make both fine or broad marks for flexible marking needs
- Smear- and water-resistant industrial ink allows for long-lasting marks
- Heavy-duty metal barrel contains extra-large ink supply for longer marking life
- Clip-cap stores easily in pockets and prevents rolling on surfaces
- Xylene-free ink eliminates health concerns
- Mark size: 1/8" or 1/4" (3 mm or 6 mm)
Applicable Material | Metal Barrel |
Removal Method | Organic Solvents |
Type | Marker |
Physical Form | Liquid |
Resistance | Smear, Water |
Shelf Life | 1095 days |
Flash Point | 55.4° F |
Permanence | Permanent |
Flashpoint | 55.4 °F |
Color | Black |
Tip Type | Chisel |
Tip Size | 1/8 or 1/4 in, 3 or 6 mm |
Manufacturer Name | Markal® |
Dry Time | 3 sec |
Net Fill | 9 mL |
Hazardous Material | No |
Weight | 0.0 LB |
EAN or UPC | 486159623756 |