Skip to content Skip to navigation menu
A-B Series Combination Groove Conventional Taper Bushed Sheave

1-B-94-TB

A-B Series Combination Groove Conventional Taper Bushed Sheave
Item #100785644
  • A/B Belt Size
  • 1 Number of Grooves
  • 9.75 in Outside Diameter
  • Taperlock Bushing Type
  • 0.5 in Minimum Bore Range
  • 2.5 in Maximum Bore Range
  • 2517 Bushing Series
  • 1 in Face Width
+ Show More + Show Less
A-B Series Combination Groove Conventional Taper Bushed Sheave
    Shipment Options
  • A/B Belt Size
  • 1 Number of Grooves
  • 9.75 in Outside Diameter
  • Taperlock Bushing Type
  • 0.5 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Pitch Diameter 9.4 in
Bore Type Bushed
Type Web
Bushing Type Taperlock
Material Cast Iron
No. of Grooves 1
Bushing Part Number 2517
Bore Range [Min] 0.5 in
M 0.75 in
Length Through Bore 1.75 in
Belt Size A, B
E (Knuckle Width) 0 in
B (5L) Pitch Dia. 9.4 in
Inch/Metric Inch
Bushing Series 2517
Bore Range [Max] 2.5 in
Outside Dia. 9.75 in
Belt Match 1
Overall Length 1.75 in
Weight 13.5 LB
EAN or UPC 697950152677
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison