- Cover Grid Assembly Kit
- 1020 Coupling Size
- Horizontal Split Cover Style
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
includes
- Mobil Grease XTC 3oz Packet
Coupling Size | 1020 |
Style | M10 |
Component | Cover Grid Assembly |
Cover Style | Horizontal Split |
Weight | 1.1 LB |
EAN or UPC | 697950915142 |