text.skipToContent text.skipToNavigation


1158

Combination Wrench

Item #100968896
each
    Shipment Options

Product details

  • Inch
  • 1/4" Opening
  • 12 Points
  • Chrome Finish

Specifications

Opening 1/4
Open End Thickness 0.172 mm
Wrench Type 15° Offset, Straight
Box End Width 0.438 in
Overall Length 5 in
Inch/Metric Inch
Box End Thickness 7/32 in
No. of Points 12
Finish Chrome
Open End Width 19/32 in
Weight 0.04 LB
EAN or UPC 697950141817

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison