text.skipToContent text.skipToNavigation


1161

Combination Wrench

Item #100968902
each
    Shipment Options

Alternate Products

Product details

  • Inch
  • 7/16" Opening
  • 12 Points
  • Chrome Finish

Specifications

Wrench Type 15° Offset, Straight
Open End Width 61/64 in
Open End Thickness 0.25 mm
Box End Width 45/64 in
Box End Thickness 21/64 in
Opening 7/16
No. of Points 12
Finish Chrome
Inch/Metric Inch
Overall Length 6.5 in
Weight 0.14 LB
EAN or UPC 697950141862
NSN Number 5120-00-228-9505

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison