text.skipToContent text.skipToNavigation


1164

Combination Wrench

Item #100968906
each
    Shipment Options

Alternate Products

Product details

  • Inch
  • 5/8" Opening
  • 12 Points
  • Chrome Finish

Specifications

Overall Length 8.0625 in
Open End Thickness 0.328125 mm
No. of Points 12
Wrench Type 15° Offset, Straight
Finish Chrome
Inch/Metric Inch
Opening 5/8
Box End Thickness 7/16 in
Open End Width 1 5/16 in
Box End Width 63/64 in
Weight 0.3 LB
EAN or UPC 697950141909
NSN Number 5120-00-228-9508

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison